GEDORE 670G DEADBLOWHAMMER 248 ST-35

Hammer Nylon recoil free 248 ST

See technical informationSee documents

References

Gedore:248 ST-35
Rubix:115A4494
Manufacturer :8829090
EAN:4010883882903
brand logo

Technical specifications

Typesledgehammer
Section35 mm
Length295 mm
See all Specifications

Documents

Product details : GEDORE 670G DEADBLOWHAMMER 248 ST-35


Recoilless hammer 35 mm With very robust and durable steel tube handle Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C Powder-coated with silver hammer-effect enamel

Strengths

•With very robust and durable steel tube handle
Splinter-proof, shatter-proof and wear-resistant polyamide heads, 75 Shore D, tested to -20° C
Powder-coated with silver hammer-effect enamel

Technical specifications


Attributes
Typesledgehammer
Section35 mm
Length295 mm
Weight700 g
Diameter35 mm
Shapecylindrical
Handlesteel
Materialpolyamide (head);steel (handle)
£ 35.12 excl. VAT
/ Each
£ 42.14 incl. VAT
  • Delivery usually within ( 8 ) days