References
Stahlwille:70120003
Rubix:223A8565
EAN:4018754041053



Documents
Product details : STAHLWILLE 70120003 2LB HAMMER
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x130x375 mm |
|---|---|
| Logistic Weight | 1044 g |
| Type | riveting hammer |
| Length | 380 mm |
| Weight | 1045 g |
| Handle | ash |
| Head length | 126 mm |
Show UNSPSC/ECL@SS
£ 43.08 excl. VAT
/ Each
£ 51.70 incl. VAT
- Usually arrives within 14 working days
