References
Draper:20070
Rubix:80003460
Manufacturer :20070

Product details : DRAPER 20070 COPPER/RAWHIDE FACED HAMMER 680G/24OZ
Heavy malleable iron head fitted with a copper and a rawhide face. The copper face is especially suitable for dismantling and assembly work where it will help to avoid damaging component parts. The rawhide face is ideal for use on materials where bruising needs to be avoided. An excellent dual-purpose hammer. Shaped wood shaft.
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 273 mm |
| Weight | 680 g |
| Diameter | 32 mm |
| Shape | cylindrical |
| Handle | shaped wood shaft |
| Head length | 99 mm |
| Material | malleable iron head with a copper face and a rawhide face; shaped wood shaft |
Show UNSPSC/ECL@SS
£ 37.53 excl. VAT
/ Each
£ 45.04 incl. VAT
- Delivery usually within ( 7 ) days
