References
Roebuck:826877
Rubix:209A8250
EAN:3660338045356

Documents
Product details : ROEBUCK NO-BOUNCE MALLET DIAMETER 40MM 826877
Ergonomic profile, non-skid surface.
Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Hardness Tip: 65 shore D Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Hardness Tip: 65 shore D Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Strengths
Head includes two cast iron ballsControlled hammering
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 40 mm |
| Length | 305 mm |
| Weight | 791 g |
| Diameter | 40 mm |
| Shape | round |
| Handle | steel |
| Head length | 125 mm |
Show UNSPSC/ECL@SS
£ 65.37 excl. VAT
/ Each
£ 78.44 incl. VAT
- In stock: Next day delivery
