References
Facom:205H.80
Rubix:80081054
EAN:3148517523685



Product details : FACOM HICKORY DIN HAMMER 8 205H.80
205H - DIN engineers hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 990 g |
|---|---|
| Packaged dimensions (D x W x H) | 348x130x33 mm |
| Package weight | 978 g |
| Type | mechanic's hammer |
| Section | 33 mm |
| Length | 350 mm |
| Weight | 960 g |
| Diameter | 33 mm |
| Handle | hickory wood |
| Head length | 132 mm |
| Material | hickory wood (handle);steel (head) |
Show UNSPSC/ECL@SS
£ 20.77 excl. VAT
/ Each
£ 24.92 incl. VAT
- Delivery usually within ( 14 ) days
