References
Bahco:484-2000
Rubix:80127658
EAN:7311518024338

Documents
Product details : BAHCO 484-2000 CLUB HAMMER
Club hammer with convex (domed) striking faces. Handle of first class genuine hickory, straight grained, without knots. DIN 6475, GS certification
Strengths
High-quality tool designed for professionals|First class, straight-grained genuine hickory handle ensures easy and safe operation|Especially hardened and heat treated to withstand the highest impact heavy applications
Technical specifications
Attributes
| Logistic Weight | 2075 g |
|---|---|
| Type | sledgehammer |
| Section | 49 mm |
| Length | 300 mm |
| Weight | 2090 g |
| Diameter | 49 mm |
| Shape | half-round |
| Handle | hickory |
| Head length | 120 mm |
Show UNSPSC/ECL@SS
£ 35.61 excl. VAT
/ Each
£ 42.73 incl. VAT
- Delivery usually within ( 14 ) days
