THOR 238119 THOR SUPER PLASTIC MALLET CYLINDRICAL

Thor Super Mallet

See technical informationSee documents
References
Thor Hammer:23-8119
Rubix:215692
EAN:5012936081195
brand logo
Technical specifications
Typemallet
Length340 mm
Weight480 g
See all Specifications
Documents

Product details : THOR 238119 THOR SUPER PLASTIC MALLET CYLINDRICAL


Ultra high molecular weight polythene mallet heads, suitable for high impact applications. With solid wooden shafts.

Strengths

Mallet head manufactured from Ultra-high molecular weight Polythene and provides high impact, durability and high abrasive resistance
Resistant to corrosion and most chemicals and will not fracture splinter or delaminate

Technical specifications


Attributes
Typemallet
Length340 mm
Weight480 g
Diameter60 mm
Materialplastic head/wood handle
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ Each
£ 23.88 incl. VAT
  • Usually arrives within 14 working days