WERA 118044 2067BO SCREWDRIVER SECURITY TX7/60 K'FORM MICRO
2067 TORX® BO Screwdriver
See technical informationSee documentsReferences
Wera:05118044001
Rubix:2573506
EAN:4013288032232

Documents
Product details : WERA 118044 2067BO SCREWDRIVER SECURITY TX7/60 K'FORM MICRO
High quality Wera Micro screwdriver for precision mechanical work. Suitable for TORX® BO safety screw connections: TORX® BO screws have a protruding pin in their drive profile. This prevents any unauthorised loosening since the “normal" hex tools cannot move these screws. Only special TORX® BO tools have a bore hole which can slip over the pin. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera black point tip offers high corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.
Strengths
Kraftform Micro screwdriver for recessed TORX® screws with safety pin
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
For TORX® socket screws with safety pin
Multi-component Kraftform Micro handle for fast and ergonomic screwdriving
The wera black point tip offers an exact fit and optimum corrosion protection
For TORX® socket screws with safety pin
Applications
Electronic
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx7 |
| Blade length | 60 mm |
| Length | 157 mm |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- Delivery usually within ( 5 ) days