STANLEY 0-65-483 FATMAX SCREWDRIVER FLARED 5.5 X 150


Fatmax flared tip screwdrivers

References
stanley:0-65-483
rubix:1358980
ean:3253560654832
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size5,5 mm
Blade length150 mm
See all Specifications

Product details : STANLEY 0-65-483 FATMAX SCREWDRIVER FLARED 5.5 X 150


Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)32x32x320 mm
ImprintFlat
Imprint size5,5 mm
Blade length150 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
  • In stock: Next day delivery