FACOM 207A.40CBSLS ALUMINIUM MALLET - END 40MM - SAFETY LOCK SYSTEM
207A.SLS - Exchangeable-tip two–handed hammers - SLS
See technical informationReferences
Facom:207A.40CBSLS
Rubix:2588812
EAN:3662424029608

Product details : FACOM 207A.40CBSLS ALUMINIUM MALLET - END 40MM - SAFETY LOCK SYSTEM
207A.SLS - Exchangeable-tip two–handed hammers - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Aluminium body “Light” series two-handed hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Aluminium body “Light” series two-handed hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 325x105x45 mm |
|---|---|
| Package weight | 378 g |
| Type | mallet |
| Weight | 375 g |
| Diameter | 40 mm |
| Handle | wood |
| Material | nylon/polyurethane |
Show UNSPSC/ECL@SS
£ 94.13 excl. VAT
/ Each
£ 112.96 incl. VAT
- Delivery usually within ( 14 ) days
