References
Facom:214.15
Rubix:1232763
EAN:3148511487792

Documents
Product details : FACOM HAND MALLET DRIFT 214.15
Standard drifts 214.10
Technical specifications
Attributes
| Logistic Weight | 202 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x15x15 mm |
| Package weight | 202 g |
| Type | sledgehammer |
| Section | 15 mm |
| Length | 175 mm |
| Weight | 200 g |
| Diameter | 15 mm |
| Shape | cylindrical |
| Material | steel (body);nylon (tip) |
Show UNSPSC/ECL@SS
£ 28.26 excl. VAT
/ Each
£ 33.91 incl. VAT
- Delivery usually within ( 14 ) days
