References
Facom:207A.32
Rubix:1232665
EAN:3148511473405

Product details : FACOM MALLET 207A.32
207A-208A - Mallet tips
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
- 207A: Lightweight aluminum body, hickory handle.
- 208A: Heavyweight steel body, hickory handle.
Technical specifications
Attributes
| Logistic Weight | 178 g |
|---|---|
| Packaged dimensions (D x W x H) | 305x65x35 mm |
| Package weight | 178 g |
| Type | sledgehammer |
| Section | 32 mm |
| Length | 300 mm |
| Weight | 160 g |
| Diameter | 32 mm |
| Shape | cylindrical |
| Handle | hickory wood |
| Material | aluminium (body);hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 37.67 excl. VAT
/ Each
£ 45.20 incl. VAT
- Delivery usually within ( 14 ) days
