References
Stahlwille:70120001
Rubix:80357640
EAN:4018754041039



Product details : STAHLWILLE ENGINEERS HAMMER 70120001 1/4LB
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x68x270 mm |
|---|---|
| Logistic Weight | 176 g |
| Type | engineer's hammer |
| Length | 270 mm |
| Weight | 176 g |
| Shape | half-round |
| Handle | with ash handle |
| Head length | 67 mm |
Show UNSPSC/ECL@SS
£ 21.87 excl. VAT
/ Each
£ 26.24 incl. VAT
- Usually arrives within 14 working days
