References
Bahco:479-08
Rubix:80993696
EAN:7311518025441

Product details : BAHCO 479-08 BALL PEIN HAMMER
Ball pein hammers for use on cold chisels, centre points, rivets and metal sheets and for general purposes. The handle is of original, first Hickory wood, straight grained, without knots.
Strengths
Suitable for use as a general-purpose hammer
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Type | ball-peen hammer |
| Section | 22 mm |
| Length | 300 mm |
| Weight | 330 g |
| Shape | round |
| Handle | hickory |
| Head length | 80 mm |
Show UNSPSC/ECL@SS
£ 21.25 excl. VAT
/ Each
£ 25.50 incl. VAT
- Delivery usually within ( 14 ) days
