ROEBUCK NO-BOUNCE MALLET DIAMETER 35MM 826876

Deadblow hammer

See technical informationSee documents

References

Roebuck:826876
Rubix:209A8249
EAN:3660338045349
NO-BOUNCE MALLET Diameter mm 35
brand logo

Technical specifications

Typesledgehammer
Section35 mm
Length300 mm
See all Specifications

Documents

Product details : ROEBUCK NO-BOUNCE MALLET DIAMETER 35MM 826876


Ergonomic profile, non-skid surface.
Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Hardness Tip: 65 shore D Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
 

Strengths

Head includes two cast iron ballsControlled hammering
brand logo

Technical specifications


Attributes
Typesledgehammer
Section35 mm
Length300 mm
Weight659 g
Diameter35 mm
Shaperound
Handlesteel
Head length118 mm
£ 55.48 excl. VAT
/ Each
£ 66.58 incl. VAT
  • In stock: Next day delivery