References
Draper:18835
Rubix:390A3944
Manufacturer :18835

Product details : DRAPER 18835 ROOFING HAMMER TACKER
This roofing hammer tacker is ideal for the fast installation of roofing underlay, insulation and furniture fabrication. Durable all-steel construction with a chrome finish. Robust enough to be used as a hammer enabling protruding staples or tacks to be pushed home. Suitable for use with Type-140 staples, 6-14mm. Comfortable soft grip handle.
Technical specifications
Attributes
| Type | roofing hammer |
|---|---|
| Section | 14 mm |
| Handle | soft grip handle |
| Material | all-steel with chrome finish |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Delivery usually within ( 7 ) days
