References
Stanley:1-51-039
Rubix:210A3411
EAN:3253561510397

Product details : STANLEY 1-51-039 RHIN HAMMER 500G
Strengths
•Soft grip ergonomic handle for comfort and grip
Seamless, oval, tubular steel shaft for strength and balance
5 ton force fit head to handle assembly for improved safety
STANLEY® Brick Hammers are designed for numerous masonry applications and are an essential tool for all builders & landscapers
Suited for splitting masonry materials such as stone & brick. The chisel side of the head can be used to, score materials, split bricks cleanly and chip away materials such as stone & cement
Fully heat treated carbon steel head for strength, durability and safety
Seamless, oval, tubular steel shaft for strength and balance
5 ton force fit head to handle assembly for improved safety
STANLEY® Brick Hammers are designed for numerous masonry applications and are an essential tool for all builders & landscapers
Suited for splitting masonry materials such as stone & brick. The chisel side of the head can be used to, score materials, split bricks cleanly and chip away materials such as stone & cement
Fully heat treated carbon steel head for strength, durability and safety
Technical specifications
Attributes
| Type | carpenter's hammer |
|---|---|
| Weight | 500 g |
| Handle | soft grip ergonomic |
| Material | steel |
Show UNSPSC/ECL@SS
£ 25.81 excl. VAT
/ Each
£ 30.97 incl. VAT
- Delivery usually within ( 7 ) days