22 - Open-end micro-mechanics wrenches, angled heads, 15° metric
Length | 70 mm |
---|
Logistic Weight | 8 g |
---|---|
Packaged dimensions (D x W x H) | 70x14x3 mm |
Package weight | 7 g |
Length | 70 mm |
Weight | 10 g |
Finishing | Satin/Chrome |
Type | Flat wrench |
Usually arrives within 14 working days