BAHCO 894M-27 OPEN END WRENCH

Single Open End Wrench

See technical information

References

Bahco:894M-27
Rubix:121A6905
EAN:7314151833138
brand logo

Technical specifications

Opening27
Length240 mm
Typeflat wrench
See all Specifications

Product details : BAHCO 894M-27 OPEN END WRENCH


Single open end wrench
Open end angle of 15°
Phosphate finish
Standard alloy steel
Standards: ISO 3318 and DIN 894

Strengths

Metric Single Open End Wrenches with Phosphate Finish

Technical specifications


Attributes
Logistic Weight215 g
Opening27
Length240 mm
Typeflat wrench
Finishingphosphate
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
  • Delivery usually within ( 14 ) days