SKF HOOK SPANNER 30-32MM HN17

HN Shaft

See technical information

References

SKF:HN 17
Rubix:184041
EAN:7316576610868
brand logo

Technical specifications

Opening17
Length334 mm
Typehook wrench
See all Specifications

Product details : SKF HOOK SPANNER 30-32MM HN17


The pin spanner in the HN series can be used to tighten or loosen a wide range of tightening nuts, for a large number of bearings and shaft applications.

Strengths

Made from high quality vanadium-hardened chromium-plated steel, these spanners have a very large sturdiness.

Applications

The radius of the spanner, perfectly adapted to the outer diameter of the nut, reduces the risk of its deterioration.

Technical specifications


Attributes
Opening17
Length334 mm
Typehook wrench
Finishingtempered
£ 42.65 excl. VAT
/ Each
£ 51.18 incl. VAT
  • Delivery usually within ( 3 ) days