Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET RING WRENCH 16 X 17MM
BRITOOL EXPERT OFFSET RING WRENCH 16 X 17MM
Fixed and variable opening wrench Expert
References
expert:
E113326
rubix:
2014015
ean:
3258951133262
Technical specifications
Opening
16
Length
246
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET RING WRENCH 16 X 17MM
Technical specifications
Attributes
Opening
16
Length
246
mm
Weight
193
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.88
excl. VAT
/
Each
£
15.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 440.25 COMBINATION WRENCH 25MM
BRITOOL EXPERT 7 PC RATCHET WRENCH + ADJUSTABLE MODULE
WERA 020259 6002 JOKER DOUBLE OPEN-ENDED WRENCH 8 X 10MM
ROEBUCK 880109 COMBINATION SPANNER 7/8IN AF
ROEBUCK COMBINATION SPANNER 19MM
GEDORE SPANNER 400 22X24
FACOM 467.21SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 21MM
FACOM PIN WRENCH 115A.50
FACOM INSUL WRE 46.13AVSE
SKF HOOK SPANNER 95-100MM HN15
STAHLWILLE 2501036 3/8 INCH DRIVE X 5/8 AF HD CROW-FOOT
FACOM COMBINATION WRENCH 440.1/2SR
STAHLWILLE 220A 7/32 X 1/4 EX LONG DOUBLE END RING SPANNER
ROEBUCK FLAT RING SLOGGING SPANNER 65MM
FACOM OPEN-END WREN 34.6