Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE D/ENDED SOCKET WRENCH 8MM 1616358 25-PK 8
GEDORE D/ENDED SOCKET WRENCH 8MM 1616358 25-PK 8
Double socket wrench 25 PK
References
gedore:
25 PK 8
rubix:
80130367
manufacturer :
1616358
ean:
4010886825853
Technical specifications
Opening
8
Length
112
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE D/ENDED SOCKET WRENCH 8MM 1616358 25-PK 8
Double ended socket wrench 8 mm Solid pattern with two hexagon heads Deep bores above the hexagon heads to take long studs Through-hole on the angled side to take a tommy bar (e.g. 26 D, please order separately) Chrome-plated
Technical specifications
Attributes
Logistic Weight
91
g
Opening
8
Length
112
mm
Weight
91
g
Finishing
Chromed
Type
Pipe wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.59
excl. VAT
/
Each
£
7.91
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 6M-32-36 OPEN END WRENCH
FACOM RATCHETING SPANNER 17MM 467B.17
GEDORE 306 41 6475510 41MM SLOGGING SPANNER
BAHCO 28M-18 DOUBLE END SOCKET WRENCH
FACOM ANG.SOCK.WREN 75.7/16
HOOK SPANNER HINGED 20-35
DRAPER 88598 SOFT GRIP ADJ WRENCH SET
BAHCO 1949M-14-15 OPEN RING WRENCH
FACOM PIN WRENCH 115A.200
FACOM 440.15 COMBINATION WRENCH 15MM
STAHLWILLE 02190016 3/8 INCH DRIVE X 16MM CROW RING SPANNER
GEDORE 85MM OE SLOG SPANNER 133 85
FAG LOCKNUT-HOOK-KM4#E LOCKNUT-HOOK-KM4
BAHCO 1952M-15 COMBINATION WRENCH
ROEBUCK 00330 1000V INSULATED 16MM OPEN ENDED SPANNER