References
Gedore:29 17x19
Rubix:80026629
Manufacturer :1648934
EAN:4010886822531

Product details : 1648934 17 X 19MM REVERSIBLE RATCHET PODGING SPANNER
Walter Titex
Technical specifications
Attributes
| Opening | 17x19 |
|---|---|
| Length | 315 mm |
| Type | ratchet wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 47.61 excl. VAT
/ Each
£ 57.13 incl. VAT
- Delivery usually within ( 8 ) days
