GEDORE 30MMVDEOPENENDSPANER VDE 894 30
Single Open Ended Spanner
See technical informationSee documentsReferences
Gedore:VDE 894 30
Rubix:118A2371
Manufacturer :6573520
EAN:4010886657355
Documents
Product details : GEDORE 30MMVDEOPENENDSPANER VDE 894 30
VDE Single open ended spanner 30 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 30 |
|---|---|
| Length | 265 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 29.12 excl. VAT
/ Each
£ 34.94 incl. VAT
- Delivery usually within ( 22 ) days

