FACOM 74AT.11 PROT NUT DRIVER 11MM STD


Nut Driver

References
facom:74AT.11
rubix:395A5314
ean:3662424094132
brand logo
brand logo
Technical specifications
Opening11
Length250 mm
See all Specifications

Product details : FACOM 74AT.11 PROT NUT DRIVER 11MM STD


Socket wrenches with screwdriver handle: ideal for screws with limited height access or small mechanics.
Protwist screwdriver handle for optimum comfort even during powerful (des)tightening.
6-sided socket with deep knockout for long threads.
Forged body for maximum strength.
Metric sizes: from 3.2 to 14 mm.
Appearance: satin chrome.

Technical specifications


Attributes
Opening11
Length250 mm
Finishingother
Typesocket wrench
Show UNSPSC/ECL@SS
£ 19.82 excl. VAT
/ Each
£ 23.78 incl. VAT
  • Usually arrives within 14 working days