FACOM S.360DBOX4PB 1/2IN SOCKET SET 22 PIECES DBOX TWIST HANDLE RATCHE


22-piece ratchet set with rotary handle + 1/2 hexagon sockets

References
facom:S.360DBOX4PB
rubix:270A2382
ean:3148519239058
brand logo
brand logo
Technical specifications
Number of elements20
Square drive adapter1/2 ''

Product details : FACOM S.360DBOX4PB 1/2IN SOCKET SET 22 PIECES DBOX TWIST HANDLE RATCHE


  • 1 x 1/2" High Performance waterproof ratchet - SL.161.

  • 19 x 1/2" hexagon sockets - S.08H - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 24 - 27 - 30 - 32 mm.

  • -1 x 1/2" sliding handle - S.120A.

  • 1 x angled extension 1/2" - L 130 mm - S.210S.

  • Bi-material box: BV.S2NANO.

Strengths

DBOX detection box! Enhanced safety thanks to instant inventory, even when the box is closed. Users no longer run the risk of forgetting a tool in a machine or motor at the end of an intervention, and the risk of accidents is greatly reduced.

Technical specifications


Attributes
Number of elements20
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 303.65 excl. VAT
/ Each
£ 364.38 incl. VAT
  • Usually arrives within 14 working days