Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
FACOM S.161-4P12 1/2' SOCKET SET 12PT MM S.161B 26 PIECE
FACOM S.161-4P12 1/2' SOCKET SET 12PT MM S.161B 26 PIECE
½" 12-point metric socket set - 26 pieces - S.161-4P12
References
facom:
S.161-4P12
rubix:
217A4451
ean:
3662424066801
Technical specifications
Number of elements
28
Square drive adapter
1/2
''
See all Specifications
Product details
Technical specifications
Product details : FACOM S.161-4P12 1/2' SOCKET SET 12PT MM S.161B 26 PIECE
Contains:
- 1 x high performance waterproof ½" pawl S.161B.
- 21 x ½" 12-point metric sockets: S. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 28 - 29 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
-1 x 1/2" universal joint: S.240A.
- 1 x ½" sliding handle: S.120A.
- Delivered with a sheet of stickers to customize your box.
- Empty case: BP.MBOXL.
- Thermoformed tray L (420 x 188 mm): PL.L02.
Weight: 4.790 kg.
Technical specifications
Attributes
Number of elements
28
Square drive adapter
1/2
''
Model
s.161-4p12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
369.02
excl. VAT
/
Each
£
442.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 3/4DR 2INAF SOCKET K.2PB
FACOM SOCKETS + ACCESORIES RL.41E
GEDORE 30 GMU-10 SOCKET HEX 6 - 19MM 3/8 INCH 17 PIECE SET
FACOM MODM.SL161-212U 1/2 SQUARE DRIVE INCH 12PT SOCKET + SL.161 FOAM
BAHCO S330AF 1/4IN & 3/8IN SOCKET SET INCHES 33PCE
GEDORE R45603172 172PC 1/4 & 3/8 & 1/2 INCH SQ DRIVE SOCKET SET
FACOM R.161-1P6U 1/4' SOCKET SET 6PT IN R.161B 15 PIECE
BAHCO S140T PASS-THRU SOCKET SET 14PCS
ROEBUCK 898101 1/4 HEXAGONAL SOCKETS AND BITS SET - 26 PCS RB S
FACOM RS.161-2 1/4IN - 1/2IN SOCKET SET 55 PIECES MBOX
FACOM RL.161-6P6 MBOX L6RL.1616-POINTS
FACOM 3/8 SOCKET SET JXL.DBOX1
FACOM RS.161-1PB 1/4IN - 1/2IN SOCKET SET 31 PIECES MBOX
"FACOM 1/2"" MOD SOCKET SET 22PCE MOD.S161-212U"
GEDORE 14PC 3/4DR SKT SET D32-EMU-2