GEDORE 19VMU-10 1/2 S/DR SOCKET SET (UP TO 36MM) 28 PIECES
Socket wrench set 1/2 inch 28 pcs hexagon 10-36 mm
See technical informationReferences
Gedore:19 VMU-10
Rubix:80363214
Manufacturer :2682869
EAN:4010886934753

Product details : GEDORE 19VMU-10 1/2 S/DR SOCKET SET (UP TO 36MM) 28 PIECES
Socket set 1/2" 28 pcs hex 10-36 mm With forged, tempered hexagon (no. 19) or bi-hexagon (no. D 19) UD profile sockets, hand-operated With accessories made from GEDORE vanadium steel 31CrV3 With reversible lever change ratchet, with push-button release In GEDORE blue sheet steel case Dimensions: 425 x 277 x 55 mm
Technical specifications
Attributes
| Logistic Weight | 7810 g |
|---|---|
| Number of elements | 28 |
| Square drive adapter | 1/2 '' |
Show UNSPSC/ECL@SS
£ 378.18 excl. VAT
/ Each
£ 453.82 incl. VAT
- Delivery usually within ( 22 ) days
