References
Facom:RL.161-3P6
Rubix:215A2156
EAN:3662424075513
Documents
Product details : FACOM RL.161-3P6 1/4 SOCKET SET
Contains:- 1 x ratchet 1/4" watertight high performance: RL.161.- 13 x sockets 1/4" 6 faces metric: R. 3,2 - 4 - 5 - 5,5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm.- 2 x extensions 1/4" : L 55 mm (R.209) - L 100 mm (R.210).- 1 x universal joint 1/4": R.240 A.- 1 x sliding handle 1/4": R.120A.- 1 x screwdriver handle 1/4": R.236A.- Supplied with a pictogram board to personalize your box.- Empty box: BP.MBOXS.- Thermoformed tray S (188 x 105 mm): PL.S11.
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Square drive adapter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 185.25 excl. VAT
/ Each
£ 222.30 incl. VAT
- Delivery usually within ( 14 ) days

