BAHCO S380 3/8INSOCKET SET 38 PCS


Socket spanner set 3/8 inch, 38 pcs

References
bahco:S380
rubix:80088067
ean:7314150168934
brand logo
brand logo
Technical specifications
Number of elements38
Square drive adapter3/8 ''
See all Specifications

Product details : BAHCO S380 3/8INSOCKET SET 38 PCS


Socket spanner set 3/8 inch, 38 pcs

Technical specifications


Attributes
Logistic Weight3750 g
Number of elements38
Square drive adapter3/8 ''
ModelS380
Length375 mm
MaterialMatte
Show UNSPSC/ECL@SS
£ 140.41 excl. VAT
/ Each
£ 168.49 incl. VAT
  • Usually arrives within 14 working days