FACOM R1PICOPB 1/4IN SOCKET SET 23 PIECES PICO FLEXIBLE HEAD RATCHET
¼" hex socket set
See technical informationReferences
Facom:R1PICOPB
Rubix:270A2241
EAN:3662424052705




Product details : FACOM R1PICOPB 1/4IN SOCKET SET 23 PIECES PICO FLEXIBLE HEAD RATCHET
¼" hex socket set includes:
1 x ¼" pawl R.180,
5 x ¼" sockets: R.6 - 8 - 10 - 12 - 13 mm,
21 x bits - ¼" drive - L 25 mm:
- EH.1 for hex metric socket screws: 3 - 4 - 5 - 6,
ED.1T for Pozidriv® cross-head screws: PZ2,
- EP.1T for Phillips® cross-head screws: PH1 - PH2,
ES.1T for slotted screws: 4.5 - 6.5 - 8 mm,
XR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT30,
Socket holder bit - ECR.1,
1 x 100 mm extension - EF.R180,
Empty box: BV.RPE2.
1 x ¼" pawl R.180,
5 x ¼" sockets: R.6 - 8 - 10 - 12 - 13 mm,
21 x bits - ¼" drive - L 25 mm:
- EH.1 for hex metric socket screws: 3 - 4 - 5 - 6,
ED.1T for Pozidriv® cross-head screws: PZ2,
- EP.1T for Phillips® cross-head screws: PH1 - PH2,
ES.1T for slotted screws: 4.5 - 6.5 - 8 mm,
XR.1 for Resistorx® screws: TT10 - TT15 - TT20 - TT25 - TT30,
Socket holder bit - ECR.1,
1 x 100 mm extension - EF.R180,
Empty box: BV.RPE2.
Strengths
Detection box: safe, durable and convenient: allows instant inventory, easy tracking, storage, protection and transport.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x210x70 mm |
|---|---|
| Logistic Weight | 424 g |
| Number of elements | 29 |
| Square drive adapter | 1/4 '' |
| Model | r.180 |
Show UNSPSC/ECL@SS
£ 85.25 excl. VAT
/ Each
£ 102.30 incl. VAT
- Delivery usually within ( 14 ) days
