References
Walter Titex:A1211TIN-4.4
Rubix:356A6897
Manufacturer :5058935
EAN:4031132078229

Technical specifications
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
Product details : TITEX A1211TIN-4.4 JOBBER DRILLS HSS/HSS-E 5058935
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 4.4 mm |
|---|---|
| Total length | 80 mm |
| Length of cut | 47 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Internal cooling | no |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 6.20 excl. VAT
/ Each
£ 7.44 incl. VAT
- Usually arrives within 14 working days