FACOM 222A.T3,5 GRND DRILL 222AT3,5

222A.T - Ground twist drills

See technical information

References

Facom:222A.T3,5
Rubix:1232895
Manufacturer :222A.T3.5
EAN:3148511506585
brand logo

Technical specifications

Drilling diameter3.5 mm
Total length70 mm
Shank typecylindrical
See all Specifications

Product details : FACOM 222A.T3,5 GRND DRILL 222AT3,5


222A.T - Ground twist drills Weight: 0.006 kg.

Technical specifications


Attributes
Logistic Weight4 g
Packaged dimensions (D x W x H)70x3x3 mm
Package weight4 g
Drilling diameter3.5 mm
Total length70 mm
Shank typecylindrical
Din standarddin 338
Machining materialsteel;stainless steel;grey cast iron;aluminium alloy
Cutting materialhss
Tail diameter3.5 mm
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
  • Delivery usually within ( 14 ) days