References
Gühring:396 1.600
Rubix:345A2204
Manufacturer :9003960016000
EAN:4031093694643

Product details : GUHRING 00396 001.600 GT80/100 COATED DRILLS 9003960016000
Technical specifications
Attributes
| Drilling diameter | 1.6 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 27.05 excl. VAT
/ Each
£ 32.46 incl. VAT
- Usually arrives within 14 working days
