References
Facom:222A.T5,5
Rubix:1232901
Manufacturer :222A.T5.5
EAN:3148511506677




Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 92 mm |
| Shank type | cylindrical |
Product details : FACOM GRND DRILL 222A.T5,5
222A.T - Ground twist drills Weight: 0.006 kg.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Packaged dimensions (D x W x H) | 92x6x6 mm |
| Package weight | 13 g |
| Drilling diameter | 5.5 mm |
| Total length | 92 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Machining material | steel;stainless steel;grey cast iron;aluminium alloy |
| Cutting material | hss |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 5.07 excl. VAT
/ Each
£ 6.08 incl. VAT
- Delivery usually within ( 14 ) days