STAHLWILLE 41071415 14 X 15MM DOUBLE END RING 10 DEG OFF SET
23 series double ended ring spanners
See technical informationSee documentsReferences
Stahlwille:41071415
Rubix:2536161
EAN:4018754021734



Documents
Product details : STAHLWILLE 41071415 14 X 15MM DOUBLE END RING 10 DEG OFF SET
DIN 897
Technical specifications
Attributes
| Opening | 14x15 |
|---|---|
| Length | 219 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
- Usually arrives within 14 working days
