References
Gedore:306 G 30
Rubix:122A3754
Manufacturer :1415913
EAN:4010886806906

Product details : GEDORE 30MMRINGSLOGSPANNER 306 G 30
Ring slogging spanner, deep offset 30 mm For very heavy-duty work To use with club hammer or pneumatic hammer for tightening or loosening Hot forged, sandblasted
Technical specifications
Attributes
| Logistic Weight | 1080 g |
|---|---|
| Opening | 30 |
| Length | 270 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 84.65 excl. VAT
/ Each
£ 101.58 incl. VAT
- Delivery usually within ( 22 ) days
