Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 133SGM-27 OPEN END WRENCH
BAHCO 133SGM-27 OPEN END WRENCH
Metric Open End Slogging Wrenches
References
bahco:
133SGM-27
rubix:
80378338
ean:
7314151828363
Technical specifications
Opening
27
Length
180
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 133SGM-27 OPEN END WRENCH
Open end angle 15° to get more accessibility Striking end for heavy-duty applications in shipyards, railways and other demanding industrial operations Steel grey finish Forged special steel Short and strong profiled handle Standards: DIN 133
Technical specifications
Attributes
Logistic Weight
350
g
Opening
27
Length
180
mm
Finishing
steel
Number of sides
1
Type
striking wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.77
excl. VAT
/
Each
£
30.92
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 306 24 SLOGGING SPANNERS 24MM
GEDORE 7 XL 41 LONG COMBINATION SPANNER 41MM
ROEBUCK ADJUSTABLE WRENCH 10 INCH PHOSPHATE 713011074014
WIXROYD 95152.W0255 HOOK SPANNER PIN HINGED 95-155 9515-W255
ROEBUCK COMBINATION SPANNER 23MM
FACOM 44.36X41 44 OPEN END JAW SPANNERS METRIC 36 X 41MM
FACOM T SKT WREN WITH 99C.16
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 19MM
GEDORE 50MM RING SPANNER 2 A 50
SCHAEFFLER LOCKNUT-HOOK-350-375 HOOK AND PIN WRENCH LOCKNUT
FACOM 101.8G ADJUSTABLE WR. 8 QUICK ADJUST PLASTIC
FACOM ANG.SOCK.WREN 75.7/16
FACOM 44.8X9 44 OPEN END JAW SPANNERS METRIC 8 X 9MM
BAHCO 111Z-1.5/8 COMBINATION WRENCH
GEDORE 7 UR 19 RATCHET COMBINATION SPANNER REVERSIBLE 19MM