References
Gedore:133 55
Rubix:4539316
Manufacturer :6400850
EAN:4010886640081

Product details : FLOGGING SPANNER OPEN ENDED 55MM
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Technical specifications
Attributes
| Logistic Weight | 2131 g |
|---|---|
| Opening | 55 |
| Length | 310 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 77.65 excl. VAT
/ Each
£ 93.18 incl. VAT
- Delivery usually within ( 8 ) days
