References
Bahco:315M-27
Rubix:401A4685
EAN:7314150133291

Product details : BAHCO 315M-27 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Strengths
Metric Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 1235 g |
|---|---|
| Opening | 27 |
| Length | 279 mm |
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 74.63 excl. VAT
/ Each
£ 89.56 incl. VAT
- Delivery usually within ( 14 ) days
