References
Bahco:1Z-15/16
Rubix:401A5001
Manufacturer :1Z-15/16
EAN:7314150375172

Product details : BAHCO 1Z-15/16 STUBBY COMBINATION WR 15/16
Open end angle 15° with a slimmer head allows increased accessibility in difficult places
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113
Ring end angle 15° for knuckle clearance or better grip
12-Point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome-plated micro-matte finishing provides high quality surface
Material: high-performance alloy steel
Standards: ISO 691, ISO 3318, ISO 1711-1, DIN 3113
Technical specifications
Attributes
| Opening | 15/16 |
|---|---|
| Length | 175 mm |
| Type | box wrench |
| Finishing | satin/chrome |
| Diameter | 15.7 mm |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
- Delivery usually within ( 14 ) days
