Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Electrician's punch
FACOM PUNCH 245A.T38
FACOM PUNCH 245A.T38
245A. T-Punch
References
facom:
245A.T38
rubix:
1233036
ean:
3148511586204
Technical specifications
Diameter
38
mm
Type
Joint cutter
See all Specifications
Product details
Technical specifications
Product details : FACOM PUNCH 245A.T38
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
Logistic Weight
71
g
Packaged dimensions (D x W x H)
50
x
50
x
40
mm
Package weight
71
g
Diameter
38
mm
Type
Joint cutter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.93
excl. VAT
/
Each
£
15.52
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8721210 100-15 PUNCH
FACOM 697590 M16 HOLE PUNCH
GEDORE CENTRE PUNCH 100 A-12
FACOM PUNCH 245A.T48
FACOM 4MM GASKET CUTTER 245A.T4
FACOM PUNCH 245A.T40
FACOM PUNCH 245A.T36
FACOM 6MM GASKET CUTTER 245A.T6
FACOM 985978 22.5MM PUNCH AND DIE FOR PG SIZE HOLE
FACOM PUNCH 245A.T50
FACOM (F)TUBE FLARING TOOL 245A.T24
FACOM PUNCH 245A.T26
FACOM PUNCH 18MM 245A.T18
FACOM PUNCH 245A.T34
FACOM PUNCH 245A.T44