Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Electrician's punch
FACOM 4MM GASKET CUTTER 245A.T4
FACOM 4MM GASKET CUTTER 245A.T4
245A. T-Punch
References
facom:
245A.T4
rubix:
80131279
ean:
3148511582237
Technical specifications
Diameter
4
mm
Type
Joint cutter
See all Specifications
Product details
Technical specifications
Product details : FACOM 4MM GASKET CUTTER 245A.T4
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
Logistic Weight
11
g
Packaged dimensions (D x W x H)
30
x
15
x
15
mm
Package weight
12
g
Diameter
4
mm
Type
Joint cutter
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.36
excl. VAT
/
Each
£
5.23
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 697611 M32 HOLE PUNCH
BAHCO B400.002 PUNCH 2MM 1
FACOM PUNCH 245A.T12
GEDORE 100 A-10 CENTRE PUNCH
FACOM PUNCH 245A.T28
FACOM 8MM GASKET CUTTER 245A.T8
FACOM 697590 M16 HOLE PUNCH
FACOM PUNCH 245A.T20
FACOM PUNCH 245A.T48
FACOM PUNCH 18MM 245A.T18
FACOM PUNCH 245A.T42
FACOM PUNCH 22MM 245A.T22
BAHCO B400.003 PUNCH 3MM 1
FACOM 697602 M25 HOLE PUNCH
FACOM 985978 22.5MM PUNCH AND DIE FOR PG SIZE HOLE