Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Electrician's punch
GEDORE CENTRE PUNCH 100 A-12
GEDORE CENTRE PUNCH 100 A-12
Centre punch 100 A
References
gedore:
1568396
rubix:
117A0368
manufacturer :
100
ean:
4010883101080
Technical specifications
Diameter
4
mm
Type
Centre Punch
See all Specifications
Product details
Technical specifications
Product details : GEDORE CENTRE PUNCH 100 A-12
Strengths
•Vanadium Steel
Technical specifications
Attributes
Logistic Weight
89
g
Diameter
4
mm
Type
Centre Punch
Max diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.70
excl. VAT
/
Each
£
42.84
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PUNCH 245A.T36
GEDORE 8721210 100-15 PUNCH
BAHCO B400.003 PUNCH 3MM 1
GEDORE CENTRE PUNCH 100-12
FACOM PUNCH 245A.T40
FACOM PUNCH 18MM 245A.T18
FACOM PUNCH 245A.T48
FACOM PUNCH 245A.T50
GEDORE 100 A-10 CENTRE PUNCH
FACOM PUNCH 245A.T12
FACOM PUNCH 22MM 245A.T22
FACOM PUNCH 245A.T26
GEDORE 4X120MM CENTREPUNCH 100-10
FACOM 697611 M32 HOLE PUNCH
FACOM 693695 M20 HOLE PUNCH