FACOM 985995 PUNCHES FOR PG SIZE HOLES WITH ACTUATING SCREW


PG knockout punch with handling screw

References
facom:985995
rubix:80846364
ean:3148519859959
brand logo
brand logo
Technical specifications
Diameter37 mm
Typecutters
See all Specifications

Product details : FACOM 985995 PUNCHES FOR PG SIZE HOLES WITH ACTUATING SCREW


PG knockout punch with handling screw
-For circular cutting of sheet metal and plastic material.
- Handling with a wrench or a ratchet/socket set.
- Quick and clean cutting, without burrs.
- For any diameter from PG 7 to PG 48.
- Mandatory lubrication of parts for better use.
- TIP: The cut washer falls much easier if you make 2 to 3 additional turns with the wrench after the cut is finished.
- Supplied with punch, die and screw with thrust ball bearing.
Table legend:
-d = diameter PG/mm.
-d1 = drilling diameter/mm.
-Screw = on flat side (mm)/manoeuvre screw.
-E = thickness/maxi steel/soft.

Strengths

For circular cutting of sheet metal and plastic material. • Handling with a wrench or a ratchet/socket assembly. • Quick and clean cutting, without burrs. • For any ISO diameter from M12 to M63. • Mandatory lubrication of parts for better use.

Technical specifications


Attributes
Logistic Weight482 g
Packaged dimensions (D x W x H)115x65x65 mm
Package weight482 g
Diameter37 mm
Typecutters
Max diameter37 mm
Show UNSPSC/ECL@SS
£ 97.22 excl. VAT
/ Each
£ 116.66 incl. VAT
  • Usually arrives within 14 working days