References
Facom:245A.T22
Rubix:1233029
EAN:3148511584217

Product details : FACOM PUNCH 22MM 245A.T22
d [mm]: 32 Max. capacity Ø [mm]: 41 For: 245. J2 with screw thread: Ø 41 mm[g]: 75
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x40x35 mm |
| Package weight | 41 g |
| Diameter | 22 mm |
| Type | joint cutter |
| Max diameter | 31 mm |
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
- Delivery usually within ( 14 ) days
