BAHCO 2520 CABLE CUTTER FOR CU AND AL CABLES 550MM
2520 Cable Cutter
See technical informationSee documentsReferences
Bahco:2520
Rubix:012311
EAN:7314150023752

Documents
Product details : BAHCO 2520 CABLE CUTTER FOR CU AND AL CABLES 550MM
Cable cutter to cut aluminium or copper cables with or without messenger wire
Technical specifications
Attributes
| Logistic Weight | 2070 g |
|---|---|
| Cutting capacity | 30 mm |
| Length | 550 mm |
Show UNSPSC/ECL@SS
£ 167.94 excl. VAT
/ Each
£ 201.53 incl. VAT
- Delivery usually within ( 14 ) days
