References
Facom:996.8
Rubix:1236201
EAN:3148512195108

Product details : FACOM CABLE CUTTERS 996.8
Standard" steel cable cutters
- High-performance steel blades.
- Capacity:
- 8 mm for soft steel cable 60 - 100 kg/mm².
- 7 mm for hard steel cable 130 - 160 kg/mm².
- 6 mm for round steel cable 60 kg/mm².
- Spare blades: 996.L8.
-Maximum capacity 42mm.
- Length of beaks 12-21mm
- High-performance steel blades.
- Capacity:
- 8 mm for soft steel cable 60 - 100 kg/mm².
- 7 mm for hard steel cable 130 - 160 kg/mm².
- 6 mm for round steel cable 60 kg/mm².
- Spare blades: 996.L8.
-Maximum capacity 42mm.
- Length of beaks 12-21mm
Technical specifications
Attributes
| Logistic Weight | 737 g |
|---|---|
| Packaged dimensions (D x W x H) | 325x110x35 mm |
| Package weight | 737 g |
| Cutting capacity | 8 mm |
| Length | 340 mm |
Show UNSPSC/ECL@SS
£ 196.72 excl. VAT
/ Each
£ 236.06 incl. VAT
- Delivery usually within ( 14 ) days
