References
Facom:996.5
Rubix:1236200
EAN:3148512195016

Product details : FACOM CABLE CUTTER 996.5
Compact" steel cable cutter
- 60-62 HRc treated steel blade.
- Capacity:
- 5 mm for soft steel cable 60 - 100 kg/mm².
- 4 mm for hard steel cable 130 - 160 kg/mm².
- 3 mm for round steel cable 60 kg/mm².
-Maximum capacity 21mm.
-Spout length 7mm.
- 60-62 HRc treated steel blade.
- Capacity:
- 5 mm for soft steel cable 60 - 100 kg/mm².
- 4 mm for hard steel cable 130 - 160 kg/mm².
- 3 mm for round steel cable 60 kg/mm².
-Maximum capacity 21mm.
-Spout length 7mm.
Technical specifications
Attributes
| Logistic Weight | 186 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x85x45 mm |
| Package weight | 191 g |
| Cutting capacity | 5 mm |
| Length | 165 mm |
Show UNSPSC/ECL@SS
£ 43.70 excl. VAT
/ Each
£ 52.44 incl. VAT
- Delivery usually within ( 14 ) days
