References
Knipex:95 12 165
Rubix:010157
EAN:4003773029182

Product details : KNIPEX 9512165 CABLE SHEARS 165MM
95 12 500 Cable Shears
low weigth, high leverage. Low handforce required due to favourable lever ratio and special blade geometry. For cutting copper and aluminium single conductors as well as multiple stranded cables. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and wire ropes. Pinch guard prevents operators' fingers being pinched. Adjustable bolted joint.
Cutting capacity copper cable, multiple-stranded: 150 mm² Cutting capacity copper cable, multiple-stranded: Ø 27 mm AWG: 6 / 0
low weigth, high leverage. Low handforce required due to favourable lever ratio and special blade geometry. For cutting copper and aluminium single conductors as well as multiple stranded cables. Precision-ground, hardened blades. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and wire ropes. Pinch guard prevents operators' fingers being pinched. Adjustable bolted joint.
For cutting copper and aluminium single conductors as well as multiple stranded cables. Clean and smooth cut without crushing and deformation. Not suitable for steel wire and hard drawn copper conductors. Precision ground, hardened blades. Easy cutting with one-hand operation. With guard. Adjustable bolted joint, self-retaining screw. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x52x22 mm |
|---|---|
| Cutting capacity | 15 mm |
| Length | 180 mm |
Show UNSPSC/ECL@SS
£ 33.99 excl. VAT
/ Each
£ 40.79 incl. VAT
- In stock: Next day delivery





